Cole-Parmer Multiconfigurable Pressure Transmitter w/ Display, 5-50 psi

Representative image only.

Cole-Parmer Multiconfigurable Pressure Transmitter w/ Display, 5-50 psi

Cole-Parmer | Item: 9807372

Measure eight pressure ranges in a single unit

$1,583.89CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,583.89CAD / Each

Buy It Together

Current Item

Cole-Parmer Multiconfigurable Pressure Transmitter w/ Display, 5-50 psi
Cole-Parmer Multiconfigurable Pressure Transmitter w/ Display, 5-50 psi
9807372

$1,583.89CAD / Each
+ =
Total Price 1848.73 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Choose models with LCD for on-site indication of pressure
  • 1 year warranty

More About this Item

These feature-rich, multiconfigurable wet-to-wet differential pressure transducers provides you with field-accessible pressure ranging, choice of output, and zeroing. Each unit has four unidirectional and four bidirectional switch-selectable ranges — read positive and negative gauge and differential pressure ranges, giving you eight pressure ranges in one transducer! All controls are contained in a NEMA 4 rated, cast aluminum housing that is easily accessible in the field.

ISO9001:2000 Certified Supplier1 Year Warranty
Specifications
  • Accuracy±1% full-scale; ±2% full-scale at lowest psi rating
  • Min Pressure (PSID)-50
  • Max Pressure (PSID)50
  • Wetted Materials17-4PH SS
  • Casealuminum
  • Process Connection1/8" NPT(F)
  • Unit Of Measurementpsid
  • Display3.5-digit LCD, 5/8" (1.6 cm) H
  • Battery Type13 to 30 VDC/VAC, 3-wire
  • Electrical Connections2- and 3-wire
  • Output4 to 20 mA; 1 to 5, 0 to 5, 0 to 10 VDC
  • Enclosure RatingNEMA 4
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionMulticonfigurable Pressure Transmitter w/ Display, 5-50 psi
  • Warranty1 year
Reviews
Q&A