Cole-Parmer Mortar and Pestle Set, Porcelain, 275 mL; 8/PK

Representative image only.

Cole-Parmer Mortar and Pestle Set, Porcelain, 275 mL; 8/PK

Cole-Parmer | Item: 1782957

No more sample loss – high sides and narrow opening contain particulates

$381.98CAD / Pkg of 8

$381.98CAD / Pkg of 8

Buy It Together

Current Item

Cole-Parmer Mortar and Pestle Set, Porcelain, 275 mL; 8/PK
Cole-Parmer Mortar and Pestle Set, Porcelain, 275 mL; 8/PK
1782957

$381.98CAD / Pkg of 8
+
Cole-Parmer Pestle, Porcelain, 222 mm Length
1782965

$86.49CAD / Each
+
Cole-Parmer 99.5% Alumina Mortar, 7 mL
1782972

$223.59CAD / Each
+ =
Total Price 692.06 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Autoclavable
  • 1 year warranty

More About this Item

Mortar features lip and spout, and is glazed on the outside (except the bottom). Oversized pestle is also glazed (except the grinding surface). Mortar and pestle are sold as a set.

1 Year Warranty
Specifications
  • Mortars Capacity (mL)275
  • Mortars Top OD (mm)115
  • Mortars Height (mm)70
  • Pestles Length (mm)160
  • DescriptionMortar and Pestle Set, Porcelain, 275 mL; 8/PK
  • Warranty1 year
Reviews
Q&A