Cole-Parmer 99.5% Alumina Mortar, 7 mL

Representative image only.

Cole-Parmer 99.5% Alumina Mortar, 7 mL

Cole-Parmer | Item: 1782972

Get precise elemental analysis with minimal contamination

$223.59CAD / Each

$223.59CAD / Each

Buy It Together

Current Item

Cole-Parmer 99.5% Alumina Mortar, 7 mL
Cole-Parmer 99.5% Alumina Mortar, 7 mL
1782972

$223.59CAD / Each
+ + +
Cole-Parmer 99.5% Alumina Pestle, 57 mm Length
1782975

$88.26CAD / Each
+
Cole-Parmer 2" Agate Mortar & Pestle Set, 10 mL
6310132

$231.32CAD / Set of 1
=
Total Price 611.98 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Chemical and heat resistant
  • Non absorbent surface
  • Autoclavable

More About this Item

Ideal for precise elemental analysis where minimal sample contamination is required. The octagon-shaped alumina mortars are glazed all over except for grinding surfaces and the outside bottom. The alumina composition results in minimum sample contamination.

Pestle sold separately.

Specifications
  • Mortars Capacity (mL)7
  • MaterialAlumina
  • AutoclavableYes
  • Description99.5% Alumina Mortar, 7 mL
Reviews
Q&A