Cole-Parmer MiniVac Polystyrene Bottle with Barbed Cap, 1000 mL

Representative image only.

Cole-Parmer MiniVac Polystyrene Bottle with Barbed Cap, 1000 mL

Cole-Parmer | Item: 0439617

Optimize performance of your MiniVac and M-Vac Jr aspiration system

$25.49CAD / Each

$25.49CAD / Each

Buy It Together

Current Item

Cole-Parmer MiniVac Polystyrene Bottle with Barbed Cap, 1000 mL
Cole-Parmer MiniVac Polystyrene Bottle with Barbed Cap, 1000 mL
0439617

$25.49CAD / Each
+ + +
Cole-Parmer MiniVac Waste Aspiration System, 1 L
0439619

$274.79CAD / Each
+ +
Cole-Parmer Heavy-Duty Plastic Bottle, PP, 2000mL; 2/PK
0625720

$180.86CAD / Pkg of 2
=
Total Price 1482.31 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Designed to collect critical or dangerous liquids

More About this Item

Make the most of your aspiration system with extra bottles, replacement parts, and other accessories. MiniVac aspiration system is available as 04396-19, sold separately.

Specifications
  • MaterialPolystyrene
  • Closure45 mm
  • Capacity (mL)1000
  • DescriptionCollection Bottle with Cap, 1000 mL
Reviews
Q&A