Cole-Parmer Mini Serological Pipette, Polystyrene, 5 mL, Blue; 200/cs

Representative image only.

Cole-Parmer Mini Serological Pipette, Polystyrene, 5 mL, Blue; 200/cs

Cole-Parmer | Item: 2299930

An alternative for cramped working spaces, this mini pipette saves you 10.2 cm (4") off standard pipettes!

$154.34CAD / Case of 200

$154.34CAD / Case of 200

Buy It Together

Current Item

Cole-Parmer Mini Serological Pipette, Polystyrene, 5 mL, Blue; 200/cs
Cole-Parmer Mini Serological Pipette, Polystyrene, 5 mL, Blue; 200/cs
2299930

$154.34CAD / Case of 200
+ =
Total Price 249.37 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Easy-to-read graduations from +1 - 2%
  • Color-coded rings for easy identification
  • Polystyrene(PS), gamma sterilized and pyrogen free
  • Unique filter plug stays put and eliminates lint fibers

More About this Item

Developed for use in cramped spaces such as laminar hoods, these mini serological pipettes measure 22.4 cm (9") long and fit most serological pipettors. The shorter length reduces distance between sample and pipettor, aiding in more ergonomic pipetting. Gamma sterilized; individually-wrapped with easy peel-apart opening. Dispenser box lets you quickly access pipettes without opening the box top.

Nonpyrogenic
Specifications
  • SterileYes
  • Max Volume (µL)5000
  • Max Volume (mL)5
  • Max Dispensing (mL)5
  • Graduations (mL)0.1
  • Tip StyleStandard
  • Body MaterialPolystyrene
  • Color CodeBlue
  • CalibrationTo Deliver (TD)
  • Package OfIndividually wrapped
  • DescriptionMini Serological Pipette, Polystyrene, 5 mL, Blue; 200/cs
Reviews
Q&A