Cole-Parmer Micro Bead Sterilizer, With Glass Beads, 230 VAC

Representative image only.

Cole-Parmer Micro Bead Sterilizer, With Glass Beads, 230 VAC

Cole-Parmer | Item: 0185030

Removes dangers of open flame

$968.02CAD / Each

$968.02CAD / Each

Buy It Together

Current Item

Cole-Parmer Micro Bead Sterilizer, With Glass Beads, 230 VAC
Cole-Parmer Micro Bead Sterilizer, With Glass Beads, 230 VAC
0185030

$968.02CAD / Each
+
Cole-Parmer Glass Beads Refill, 3 mm, 1000 g
0185033

$48.62CAD / Each
=
Total Price 1016.64 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Suitable for use in fume hoods because the sterilizers do not use gas, flames, or chemicals
  • A taller model is available for sterilization of larger tools
  • Digital heat control up to 300°C
  • 3 year warranty

More About this Item

These micro bead sterilizers are ideal for cleaning of small tools. When filled with glass beads, the temperature can be used to eradicate bacteria, spores, and other microorganisms. An LED display allows you to set temperature precisely with the control knob. Multiple safety features are implemented on this sterilizer. The safety cover can be used to reduce heat loss when ramping which saves energy. The innovative design keeps heat in while the outside remains cool to the touch.

3 Year WarrantyConformite Europeenne
Specifications
  • Chamber Height (in)3.15
  • Chamber Diameter (in)1.575
  • Chamber Height (cm)8
  • Chamber Diameter (cm)4
  • Min Temperature (° F)212
  • Max Temperature (° F)572
  • Min Temperature (° C)100
  • Max Temperature (° C)300
  • Width (in)5
  • Height (in)6
  • Depth (in)5 45/64
  • Width (cm)13
  • Height (cm)15.5
  • Depth (cm)14.5
  • DisplayLED
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionMicro Bead Sterilizer, With Glass Beads, 230 VAC
  • Warranty3 Years
Reviews
Q&A