Cole-Parmer M-Vac Jr. Vacuum Bottle, Polypropylene, 2 L with Barbed Fitting Cap

Representative image only.

Cole-Parmer M-Vac Jr. Vacuum Bottle, Polypropylene, 2 L with Barbed Fitting Cap

Cole-Parmer | Item: 0439611

Optimize performance of your MiniVac and M-Vac Jr aspiration system

$161.70CAD / Each

$161.70CAD / Each

Buy It Together

Current Item

Cole-Parmer M-Vac Jr. Vacuum Bottle, Polypropylene, 2 L with Barbed Fitting Cap
Cole-Parmer M-Vac Jr. Vacuum Bottle, Polypropylene, 2 L with Barbed Fitting Cap
0439611

$161.70CAD / Each
+ + +
Cole-Parmer MiniVac Waste Aspiration System, 1 L
0439619

$274.79CAD / Each
+ +
Cole-Parmer Heavy-Duty Plastic Bottle, PP, 2000mL; 2/PK
0625720

$180.86CAD / Pkg of 2
=
Total Price 1618.52 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Designed to collect critical or dangerous liquids

More About this Item

Make the most of your aspiration system with extra bottles, replacement parts, and other accessories. MiniVac aspiration system is available as 04396-19, sold separately.

Specifications
  • MaterialPolypropylene
  • Closure53B
  • Capacity (mL)2000
  • DescriptionVacuum Bottle, Polypropylene, 2 L with Barbed Fitting Cap
Reviews
Q&A