Cole-Parmer M-Vac Jr. Stainless Steel Safety Stand, for 2 L Bottle

Representative image only.

Cole-Parmer M-Vac Jr. Stainless Steel Safety Stand, for 2 L Bottle

Cole-Parmer | Item: 0439610

Optimize performance of your MiniVac and M-Vac Jr aspiration system

$221.40CAD / Each
$371.66CAD / Each

$221.40CAD / Each
$371.66CAD / Each

Buy It Together

Current Item

Cole-Parmer M-Vac Jr. Stainless Steel Safety Stand, for 2 L Bottle
Cole-Parmer M-Vac Jr. Stainless Steel Safety Stand, for 2 L Bottle
0439610

$221.40CAD / Each
$371.66CAD / Each
+ + +
Cole-Parmer MiniVac Waste Aspiration System, 1 L
0439619

$274.79CAD / Each
+ +
Cole-Parmer Heavy-Duty Plastic Bottle, PP, 2000mL; 2/PK
0625720

$180.86CAD / Pkg of 2
=
Total Price 1678.22 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Designed to collect critical or dangerous liquids

More About this Item

Make the most of your aspiration system with extra bottles, replacement parts, and other accessories. MiniVac aspiration system is available as 04396-19, sold separately.

Specifications
  • MaterialStainless Steel
  • DescriptionStainless Steel Safety Stand, for 2 L Bottle
Reviews
Q&A