Cole-Parmer Low-Form Graduated Glass Cylinder, 50 mL

Representative image only.

Cole-Parmer Low-Form Graduated Glass Cylinder, 50 mL

Cole-Parmer | Item: 3430035

Accurate measurements even at lowest graduations

$14.73CAD / Each

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$14.73CAD / Each

Buy It Together

Current Item

Cole-Parmer Low-Form Graduated Glass Cylinder, 50 mL
Cole-Parmer Low-Form Graduated Glass Cylinder, 50 mL
3430035

$14.73CAD / Each
+ + +
Mortar & Pestle Set, Glass, 114 mL, 93 mm OD; 1/St
3450053

$55.69CAD / Set of 1
=
Total Price 367.16 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Calibrated To Deliver
  • Double metric scale

More About this Item

Two sets of graduations let you read these cylinders up or down. Cylinders provide accurate measurements even at the lowest graduations. Low-profile design and wider base reduce chances of accidental tipping. Cylinders feature easy-to-read white scales and two pouring spouts.

Specifications
  • MaterialGlass
  • Capacity (mL)50
  • Graduation Interval (mL)1
  • Tolerance (mL)±1.0
  • DescriptionLow-Form Graduated Glass Cylinders, 50 ML
Reviews
Q&A