Cole-Parmer Lab Sampling Scoops, Stainless Steel, 1000 mL (33.8 oz)

Representative image only.

Cole-Parmer Lab Sampling Scoops, Stainless Steel, 1000 mL (33.8 oz)

Cole-Parmer | Item: 0670067

Durable and strong, fully welded handle

$173.12CAD / Each

$173.12CAD / Each

Buy It Together

Current Item

Cole-Parmer Lab Sampling Scoops, Stainless Steel, 1000 mL (33.8 oz)
Cole-Parmer Lab Sampling Scoops, Stainless Steel, 1000 mL (33.8 oz)
0670067

$173.12CAD / Each
+ +
Cole-Parmer Stainless Steel Funnel, 2-3/8 oz
0726300

$127.60CAD / Each
=
Total Price 402.09 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Stainless steel construction for high chemical resistance
  • Rounded scoop with high-quality, mirror-smooth finish allows for easy and complete cleaning
  • Reusable; provides a more sustainable option to disposable scoops
  • 1000 mL capacity
  • 1 year warranty

More About this Item

These seamless, stainless steel lab scoops are for general purpose use and perfect for chemicals and foods. The angled, fully welded handle provides for easy, comfortable scooping and optimal durability in rugged applications. These sampling scoops have a mirror-smooth finish for thorough cleaning to help prevent cross contamination. They are autoclavable if sterilization is needed.


When used in place of disposable scoops, these reusable lab scoops help reduce waste in the laboratory, as well as save you money and reordering time. Indicated capacities are approximate and are not intended for measuring specific volumes.

1 Year Warranty
Specifications
  • Capacity (oz)33.8
  • Capacity (mL)1000
  • Overall Length (in)11 29/32
  • Width (in)4 29/32
  • Overall Length (cm)30.2
  • Width (cm)12.5
  • Handle Length (cm)10.2
  • Handle Length (InchShort)4 1/64
  • MaterialStainless Steel
  • SterileNo
  • DescriptionLab Sampling Scoops, Stainless Steel, 1000 mL (33.8 oz)
  • Warranty1 year
Reviews
Q&A