Cole-Parmer K1VAC/30PSI Sealed SS Compound Transducer, 30 "Hg-30 psi, 4-20 mA Out

Representative image only.

Cole-Parmer K1VAC/30PSI Sealed SS Compound Transducer, 30 "Hg-30 psi, 4-20 mA Out

Cole-Parmer | Item: 0735611

Superior long-term stability and repeatability

$842.78CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$842.78CAD / Each

Buy It Together

Current Item

Cole-Parmer K1VAC/30PSI Sealed SS Compound Transducer, 30 "Hg-30 psi, 4-20 mA Out
Cole-Parmer K1VAC/30PSI Sealed SS Compound Transducer, 30 "Hg-30 psi, 4-20 mA Out
0735611

$842.78CAD / Each
+ + =
Total Price 2765.18 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Feature 4 to 20 mA output and have red (positive power) and black (output) wires
  • 1 year warranty

More About this Item

Stainless steel diaphragm and polysilicon strain gauge are bonded by vapor deposition—no epoxies or glues which can cause signal instability or drift.

1 Year Warranty
Specifications
  • Accuracy±0.4% (BFSL)
  • Max Pressure (PSI)30
  • Min Temperature (° F)-20
  • Max Temperature (° F)180
  • Min Temperature (° C)-29
  • Max Temperature (DegreeC)82
  • Max Vacuum (" Hg)30
  • Wetted Materials300 SS
  • Case300-series SS
  • Process Connection1/4" NPT(M)
  • Battery Type10 to 30 VDC
  • Electrical Connections3-ft (1-m) shielded cable
  • Electrical termination2-wire
  • Output4 to 20 mA
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Diameter (in)1
  • Length (in)3
  • Length (cm)7.6
  • Diameter (cm)2.5
  • DescriptionSealed SS Compound Transducer, 30 "Hg-30 psi, 4-20 mA Out
  • Warranty1 year
Reviews
Q&A