Cole-Parmer Hose Barb Fitting, Y Union, Animal-Derivative-Free Polypropylene, Cleanroom Packed, 1" ID; 10/Pk

Representative image only.

Cole-Parmer Hose Barb Fitting, Y Union, Animal-Derivative-Free Polypropylene, Cleanroom Packed, 1" ID; 10/Pk

Cole-Parmer | Item: 5011127

Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants

$79.42CAD / Pkg of 10

$79.42CAD / Pkg of 10

Buy It Together

Current Item

Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries
  • Quick and easy assembly without tools
  • Single barb design tightly “grips” the tubing
  • Meets FDA requirements 21 CFR 177.1520(a)(3)(i) and (c)3.1a and RoHS compliant
  • 1" hose barb

More About this Item

Use these high-quality PVC-free fittings in biomedical research, pharmaceutical, electronic, and other critical-use applications. Fittings are manufactured, double bagged, and sealed in an ISO Class 7 cleanroom to ensure that the integrity is not compromised. An ISO Class 7 cleanroom utilizes HEPA filtration systems to maintain air cleanliness levels of less than 10,000 particles of 0.5 µm or larger per cubic foot.

Easily combine or split fluid flow using Y unions. A single barb on each end of the fitting creates a tight seal to keep the tubing in place. An anti-rotation device on each port prevents tubing from rotating, minimizing kinks. These animal-derivative-free polypropylene fittings are radiation stable and resistant to solvents, chemicals, water, strong mineral acids, bases, and other inorganic environments. Not recommended for use with oxidizing agents.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Fitting MaterialPolypropylene
  • Sterilization MethodGamma irradiation between 25 and 50 kGy, EtO, or autoclave up to 121°C (250°F)
  • Connection TypeHose Barb Y
  • Number Of Ports3
  • Barb Size / Tubing Id (Port 1) (in)1
  • Barb Size / Tubing Id (Port 2) (in)1
  • Barb Size / Tubing Id (Port 3) (in)1
  • Flow PatternY
  • ColorNatural
  • Min Temperature (° F)-9
  • Max Temperature (° F)150
  • Min Temperature (° C)-23
  • Max Temperature (° C)66
  • Regulatory ApprovalsNon-Phthalate;ADCF;FDA;Non-DEHP;RoHS
  • DescriptionHose Barb Fitting, Y Union, Animal-Derivative-Free Polypropylene, Cleanroom Packed, 1" ID; 10/Pk
Documents & Certificates
Reviews
Q&A