Cole-Parmer High-Accuracy Digital Gauge, -30.0" Hg to 200 psig Vacuum and Pressure, 4-Digit LCD

Representative image only.

Cole-Parmer High-Accuracy Digital Gauge, -30.0" Hg to 200 psig Vacuum and Pressure, 4-Digit LCD

Cole-Parmer | Item: 6893520

Durable and reliable digital pressure gauge

$455.28CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$455.28CAD / Each

Buy It Together

Current Item

Cole-Parmer High-Accuracy Digital Gauge, -30.0" Hg to 200 psig Vacuum and Pressure,  4-Digit LCD
Cole-Parmer High-Accuracy Digital Gauge, -30.0" Hg to 200 psig Vacuum and Pressure, 4-Digit LCD
6893520

$455.28CAD / Each
+ + + +
Cole-Parmer Digital Gauge, 760 Torr; 1/4"; NPT(M)
6893680

$623.98CAD / Each
+
SHOWA 1005-Md Latex Gloves, 5 mil, medium
8643151

$27.80CAD / Box of 100
$44.05CAD / Box of 100
+ +
Cole-Parmer Black Boot for Digital Pressure Gauges
6893695

$46.85CAD / Each
+
Cole-Parmer 40 Pound Nylon Cable Zip Ties, 8.0" L, Black; 1000/PK
0683088

$63.75CAD / Pkg of 1000
$95.62CAD / Pkg of 1000
+
Whatman 6713-0425 Venting Filter, Disc, 25mm, 50/pk
2970060

$518.26CAD / Pkg of 50
=
Total Price 4638.49 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Includes

One 9 V battery.

Key Features

  • High Accuracy with high repeatability
  • Backlilght and Zero-Reset Standard
  • Optional line powered with 4/20mA available & NPN limit switch
  • 1 year warranty

More About this Item

These digital pressure and vacuum gauges are an ideal alternative to your mechanical gauges! These gauges offer high accuracy plus the convenience of a digital display. The semiconductor sensing element measures pressure with ±0.25% or ±0.5% accuracy (depending on the range), and lasts for millions of cycles. These gauges come standard with Zero-Reset, Backlight, and Auto-Shutoff to help prolong battery life. Peak hold is standard on all pressure units.

As an option, some models can also come with a 4/20mA transmitter and NPN limit switch. These units are line powered with 8-30VDC.

Gauges feature a
rugged, epoxy-coated extruded
aluminum case and rear cover
with ABS/polycarbonate front
bezel. Battery life up to 2000
hours; low-battery indication.

1 Year Warranty
Specifications
  • Accuracy±0.5% full-scale ±1 digit
  • Dial Size (in)3
  • Dial Size (mm)76.2
  • Max Pressure (PSI)200
  • Max Vacuum (" Hg)30
  • Wetted Materials304L SS, 316 SS
  • CaseABS plastic
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi, bar, inHg
  • Display4-digit LCD, 0.5" H
  • Battery Type1 9V (included)
  • Battery Life2000 hours
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.1 psi
  • DescriptionHigh-Accuracy Digital Gauge, -30.0" Hg to 200 psig Vacuum and Pressure, 4-Digit LCD
  • Warranty1 year
Reviews
Q&A