Cole-Parmer HandE-Vac Plastic E-Pette Disposable Aspirating Pipettes, 12" Length, 5 mL Volume; 500/CS

Representative image only.

Cole-Parmer HandE-Vac Plastic E-Pette Disposable Aspirating Pipettes, 12" Length, 5 mL Volume; 500/CS

Cole-Parmer | Item: 2440634

Optimize performance of your E-Vac aspiration system

$279.58CAD / Case of 500

$279.58CAD / Case of 500

Buy It Together

Current Item

Cole-Parmer HandE-Vac Plastic E-Pette Disposable Aspirating Pipettes, 12" Length, 5 mL Volume; 500/CS
Cole-Parmer HandE-Vac Plastic E-Pette Disposable Aspirating Pipettes, 12" Length, 5 mL Volume; 500/CS
2440634

$279.58CAD / Case of 500
+
Cole-Parmer MiniVac Waste Aspiration System, 1 L
0439619

$274.79CAD / Each
+
Cole-Parmer Heavy-Duty Plastic Bottle, PP, 2000mL; 2/PK
0625720

$180.86CAD / Pkg of 2
+ + + + =
Total Price 2517.30 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Accessories for E-Vac system designed to collect critical or dangerous liquids

More About this Item

Make the most of your aspiration system with extra bottles, replacement parts, and other accessories. E-Vac aspiration systems available as 04397-10 and 13050-31, sold separately.

Specifications
  • MaterialPlastic
  • Length (in)12
  • DescriptionPlastic E-Pette Disposable Aspirating Pipettes, 12" Length, 5 mL Volume; 500/cs
Reviews
Q&A