Cole-Parmer Glass Cuvette, Visible, Up to 7 mL, 20 mm Path; 1/EA

Representative image only.

Cole-Parmer Glass Cuvette, Visible, Up to 7 mL, 20 mm Path; 1/EA

Cole-Parmer | Item: 8307040

Get accurate spectroscopic readings

$328.20CAD / Each

$328.20CAD / Each
Product Description

Key Features

  • Constructed of durable glass
  • 1 year warranty

More About this Item

Glass cuvettes are available in a wide capacity range from 500 µL to 35 mL and pathlengths from 10 to 100 mm. The glass cuvettes are suitable for wavelength range measurements of visible light.

Visible wavelength % transmission: maximum from 400 to 750 nm

1 Year Warranty
Specifications
  • Max Capacity (mL)7
  • MaterialGlass
  • Pathlength (mm)20
  • DescriptionGlass Cuvette, Visible, Up to 7 mL, 20 mm Path; 1/EA
  • Warranty1 year
Reviews
Q&A