Cole-Parmer General Purpose Freestanding Dual Temperature Refrigerator/Freezer, Solid Door, 20 cubic ft, 120V

Representative image only.

Cole-Parmer General Purpose Freestanding Dual Temperature Refrigerator/Freezer, Solid Door, 20 cubic ft, 120V

Cole-Parmer | Item: 4426216

Versatile cooling and freezing for general purpose applications

Call For Price

Call For Price

Buy It Together

Current Item

Cole-Parmer General Purpose Freestanding Dual Temperature Refrigerator/Freezer, Solid Door, 20 cubic ft, 120V
Cole-Parmer General Purpose Freestanding Dual Temperature Refrigerator/Freezer, Solid Door, 20 cubic ft, 120V
4426216

Call For Price
+ + =
Total Price 1667.88 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Adjustable refrigerator (1°C to 10°C) and freezer (-15°C to -25°C) settings
  • Secure and efficient design with a keyed door lock, recessed handles, and a magnetic door gasket for a reliable seal
  • Uses natural hydrocarbon refrigerants for a sustainable choice
  • 2 year warranty

More About this Item

Cole-Parmer® General Purpose Freestanding Dual Temperature Refrigerator/Freezer Combinations provide an ideal solution for everyday storage needs where advanced temperature precision and monitoring are not required. With an adjustable mechanical thermostat, these units offer flexible temperature ranges for both refrigeration and freezing. The freezer section includes both manual and auto defrost options to suit your maintenance preferences. Thoughtful design features such as recessed door handles, a keyed lock, and a magnetic gasket enhance usability and security. Environmentally conscious hydrocarbon refrigerants ensure compliance with sustainability goals, while a robust two-year parts and labor warranty delivers lasting peace of mind.

Two year warranty
Specifications
  • Refrigerator Capacity (cu ft)15
  • Freezer Capacity (cu ft)5
  • Min Temperature - Refrigerator (° F)32
  • Max Temperature - Refrigerator (° F)50
  • Min Temperature - Refrigerator (° C)0
  • Max Temperature - Refrigerator (° C)10
  • Min Temperature - Freezer (° F)5
  • Max Temperature - Freezer (° F)14
  • Min Temperature - Freezer (° C)-15
  • Max Temperature - Freezer (° C)-10
  • Temperature ControlMechanical thermostat
  • Refrigerator Interior Width (in)25 3/8
  • Refrigerator Interior Height (in)29 1/4
  • Refrigerator Interior Depth (in)19 1/4
  • Refrigerator Interior Width (cm)64.4525
  • Refrigerator Interior Height (cm)74.295
  • Refrigerator Interior Depth (cm)48.895
  • Freezer Interior Width (in)24
  • Freezer Interior Height (in)17 1/4
  • Freezer Interior Depth (in)15 5/8
  • Freezer Interior Width (cm)60.96
  • Freezer Interior Height (cm)43.815
  • Freezer Interior Depth (cm)39.6875
  • Exterior Width (in)29 3/4
  • Exterior Height (in)66 3/8
  • Exterior Depth (in)34 1/4
  • Exterior Width (cm)75.565
  • Exterior Height (cm)168.5925
  • Exterior Depth (cm)86.995
  • Number of Doors2
  • Number of Shelves3
  • AlarmNone
  • Cabinet ConstructionHigh density urethane foam cabinet insulation
  • DisplayNone
  • Power (VAC)120
  • Power (amps)2
  • DescriptionGeneral Purpose Freestanding Dual Temperature Refrigerator/Freezer, Solid Door, 20 cubic ft, 120V
  • Warranty1 year
Documents & Certificates
Reviews
Q&A