Cole-Parmer Gel-Loading Tips, 0.1 to 10 µL, Bulk Pack; 1000/Pk

Representative image only.

Cole-Parmer Gel-Loading Tips, 0.1 to 10 µL, Bulk Pack; 1000/Pk

Cole-Parmer | Item: 2571316

Get easy loading of electrophoresis gels

$159.13CAD / Pkg of 1000

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$159.13CAD / Pkg of 1000

Buy It Together

Current Item

Cole-Parmer Gel-Loading Tips, 0.1 to 10 µL, Bulk Pack; 1000/Pk
Cole-Parmer Gel-Loading Tips, 0.1 to 10 µL, Bulk Pack; 1000/Pk
2571316

$159.13CAD / Pkg of 1000
+ =
Total Price 314.57 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Easily fit into small instrument openings
  • Ideal for DNA sequencing

More About this Item

These extended microcapillary tips are excellent for loading electrophoresis gels. The polypropylene tips are rounded to fit easily into small instrument openings. Use these microcapillary tips for DNA sequencing, loading SDS PAGE gels, and other critical sampling applications.

Specifications
  • SterileNo
  • Max Volume (µL)10
  • AutoclavableYes
  • Min Volume (µL)0.1
  • Min Volume (mL)0.0001
  • Max Volume (mL)0.01
  • Tip Volume (mL)0.01
  • Min Dispensing (mL)0.0001
  • Max Dispensing (mL)0.01
  • Overall Length (InchShort)2.25
  • Overall Length (mm)57.15
  • Color CodeNatural
  • Package OfBulk; 1000/pk
  • Compatible withBiohit Proline (0.2-10µL); Eppendorf®; Jencons Sealpette; Oxford® BenchMate™; Pipetman®
  • DescriptionGel-Loading Tips, 0.1 to 10 µL, 1000/pk
Reviews
Q&A