Cole-Parmer Gel-Loading Tips, 0.1 to 10 µL, 5 Racks of 204 Tips; 1020 Tips/Pk

Representative image only.

Cole-Parmer Gel-Loading Tips, 0.1 to 10 µL, 5 Racks of 204 Tips; 1020 Tips/Pk

Cole-Parmer | Item: 2571318

Get easy loading of electrophoresis gels

$262.26CAD / Pkg of 1020

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$262.26CAD / Pkg of 1020

Buy It Together

Current Item

Cole-Parmer Gel-Loading Tips, 0.1 to 10 µL, 5 Racks of 204 Tips; 1020 Tips/Pk
Cole-Parmer Gel-Loading Tips, 0.1 to 10 µL, 5 Racks of 204 Tips; 1020 Tips/Pk
2571318

$262.26CAD / Pkg of 1020
+ =
Total Price 417.70 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Easily fit into small instrument openings
  • Ideal for DNA sequencing

More About this Item

These extended microcapillary tips are excellent for loading electrophoresis gels. The polypropylene tips are rounded to fit easily into small instrument openings. Use these microcapillary tips for DNA sequencing, loading SDS PAGE gels, and other critical sampling applications.

Specifications
  • SterileNo
  • Max Volume (µL)10
  • AutoclavableYes
  • Min Volume (µL)0.1
  • Min Volume (mL)0.0001
  • Max Volume (mL)0.01
  • Tip Volume (mL)0.01
  • Min Dispensing (mL)0.0001
  • Max Dispensing (mL)0.01
  • Overall Length (InchShort)2.25
  • Overall Length (mm)57.15
  • Color CodeNatural
  • Package Of5 Racks; 204/pk
  • Compatible withBiohit Proline (0.2-10µL); Eppendorf®; Jencons Sealpette; Oxford® BenchMate™; Pipetman®
  • DescriptionGel-Loading Tips, 0.1 to 10 µL, 5 Racks, 204/pk
Reviews
Q&A