Cole-Parmer EVac™ Tubing, Bottle Cap to Hand Operator, 1800 mm

Representative image only.

Cole-Parmer EVac™ Tubing, Bottle Cap to Hand Operator, 1800 mm

Cole-Parmer | Item: 0439755

Optimize performance of your E-Vac aspiration system

$62.62CAD / Each

$62.62CAD / Each

Buy It Together

Current Item

Cole-Parmer EVac™ Tubing, Bottle Cap to Hand Operator, 1800 mm
Cole-Parmer EVac™ Tubing, Bottle Cap to Hand Operator, 1800 mm
0439755

$62.62CAD / Each
+ + + +
Cole-Parmer MiniVac Waste Aspiration System, 1 L
0439619

$274.79CAD / Each
+ +
Cole-Parmer Heavy-Duty Plastic Bottle, PP, 2000mL; 2/PK
0625720

$180.86CAD / Pkg of 2
=
Total Price 2300.34 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Accessories for E-Vac system designed to collect critical or dangerous liquids

More About this Item

Make the most of your aspiration system with extra bottles, replacement parts, and other accessories. E-Vac aspiration systems available as 04397-10 and 13050-31, sold separately.

Specifications
  • Length (mm)1800
  • DescriptionTubing 1800 mm; Bottle Lid to Hand Operator
Reviews
Q&A