Cole-Parmer EVac™ Polypropylene Bottle with Quick Release Couplings, 4 L

Representative image only.

Cole-Parmer EVac™ Polypropylene Bottle with Quick Release Couplings, 4 L

Cole-Parmer | Item: 1305038

Optimize performance of your E-Vac aspiration system

$767.64CAD / Each

$767.64CAD / Each

Buy It Together

Current Item

Cole-Parmer EVac™ Polypropylene Bottle with Quick Release Couplings, 4 L
Cole-Parmer EVac™ Polypropylene Bottle with Quick Release Couplings, 4 L
1305038

$767.64CAD / Each
+
Cole-Parmer MiniVac Waste Aspiration System, 1 L
0439619

$274.79CAD / Each
+
Cole-Parmer Heavy-Duty Plastic Bottle, PP, 2000mL; 2/PK
0625720

$180.86CAD / Pkg of 2
+ + + + =
Total Price 3005.36 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Accessories for E-Vac system designed to collect critical or dangerous liquids

More About this Item

Make the most of your aspiration system with extra bottles, replacement parts, and other accessories. E-Vac aspiration systems available as 04397-10 and 13050-31, sold separately.

This polypropylene bottle includes a cap with quick-release couplings and is ideal for use with the 13050-31 E-vac aspiration system.

Specifications
  • MaterialPolypropylene
  • Closure83B
  • Capacity (mL)4000
  • Description4 Liter polypropylene bottle with quick release couplings for 13050-31
Reviews
Q&A