Cole-Parmer EVac™ Hand Operator with Single Channel Adapter

Representative image only.

Cole-Parmer EVac™ Hand Operator with Single Channel Adapter

Cole-Parmer | Item: 1305035

Optimize performance of your E-Vac aspiration system

$562.10CAD / Each

$562.10CAD / Each

Buy It Together

Current Item

Cole-Parmer EVac™ Hand Operator with Single Channel Adapter
Cole-Parmer EVac™ Hand Operator with Single Channel Adapter
1305035

$562.10CAD / Each
+ + + +
Cole-Parmer MiniVac Waste Aspiration System, 1 L
0439619

$274.79CAD / Each
+ +
Cole-Parmer Heavy-Duty Plastic Bottle, PP, 2000mL; 2/PK
0625720

$180.86CAD / Pkg of 2
=
Total Price 2799.82 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Accessories for E-Vac system designed to collect critical or dangerous liquids

More About this Item

Make the most of your aspiration system with extra bottles, replacement parts, and other accessories. E-Vac aspiration systems available as 04397-10 and 13050-31, sold separately.

The HandE-vac hand operator is designed to fit the 13050-31 E-Vac aspiration system or any vacuum device currently on the market. Set vacuum by manual adjustment of the aperture with the control button. Ergonomic design allows for fatigue-free aspiration. The hand operator can also be used with pasteur pipettes or other adapters.

Hand operator includes silicone grease and rubber adapter for Pasteur pipettes.

Conformite Europeenne
Specifications
  • DescriptionHand operator with single channel adapter
Reviews
Q&A