Cole-Parmer Economy Wide-Mouth Plastic Bottle, PPCO, 125mL; 12/PK

Representative image only.

Cole-Parmer Economy Wide-Mouth Plastic Bottle, PPCO, 125mL; 12/PK

Cole-Parmer | Item: 0603459

Save money while keeping samples contained

$40.37CAD / Pkg of 12

BUY MORE & SAVE

  • 1-4$40.37 CAD / Pkg of 12
  • 5-9$36.33 CAD / Pkg of 12
  • 10+$32.30 CAD / Pkg of 12

$40.37CAD / Pkg of 12

BUY MORE & SAVE

  • 1-4$40.37 CAD / Pkg of 12
  • 5-9$36.33 CAD / Pkg of 12
  • 10+$32.30 CAD / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Economy Wide-Mouth Plastic Bottle, PPCO, 125mL; 12/PK
Cole-Parmer Economy Wide-Mouth Plastic Bottle, PPCO, 125mL; 12/PK
0603459

$40.37CAD / Pkg of 12
+
Cole-Parmer Replacement Cap, PP, 43mm; 12/PK
6300010

$38.01CAD / Pkg of 12
+ =
Total Price 258.50 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polypropylene screw closures.

Key Features

  • Lightweight design minimizes added weight
  • Leakproof PP closures
  • Autoclavable

More About this Item

These lightweight bottles are suitable for most laboratory applications. Ideal for light-duty general purpose applications where heavier bottles are not required.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

Specifications
  • Capacity (mL)125
  • Capacity (oz)4
  • MaterialPolypropylene Copolymer
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size43 mm
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Outside Diameter (OD) (in)2
  • Outside Diameter (OD) (cm)5.1
  • Overall Height (in)4
  • Overall Height (cm)10.2
  • DescriptionWide-Mouth Economy Bottle, PPCO, 125 mL; 12/PK
Reviews
Q&A