Cole-Parmer Aluminum Block, for 40 x 0.5 mL Microcentrifuge Tubes

Representative image only.

Cole-Parmer Aluminum Block, for 40 x 0.5 mL Microcentrifuge Tubes

Cole-Parmer | Item: 4417515

$498.74CAD / Each

$498.74CAD / Each

Buy It Together

Current Item

Cole-Parmer Aluminum Block, for 40 x 0.5 mL Microcentrifuge Tubes
Cole-Parmer Aluminum Block, for 40 x 0.5 mL Microcentrifuge Tubes
4417515

$498.74CAD / Each
+ +
Cole-Parmer Cover, Plastic; for Aluminum Blocks
4417550

$126.86CAD / Each
+ =
Total Price 3657.84 ADD 4 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Change the capacity of your dry block heater with interchangeable blocks.

1 Year Warranty
Specifications
  • Block Number Of Openings40
  • Block - Tube / Vial Size Accepted (mL)0.5
  • Width (in)2 7/8
  • Length (in)4 3/8
  • DescriptionAluminum Block, for 40 x 0.5 mL Microcentrifuge Tubes
  • Warranty1 year
Reviews
Q&A