Cole-Parmer Disposable In-Line Gas/Liquid Filters; Nylon; gas efficiency; 100% at 0.01µ

Representative image only.

Cole-Parmer Disposable In-Line Gas/Liquid Filters; Nylon; gas efficiency; 100% at 0.01µ

Cole-Parmer | Item: 0291760

Choose opaque KYNAR® PVDF for the best chemical compatibility or transparent nylon for lower cost

$2,243.24CAD / Pkg of 5

$2,243.24CAD / Pkg of 5

Buy It Together

Current Item

Cole-Parmer Disposable In-Line Gas/Liquid Filters; Nylon; gas efficiency; 100% at 0.01µ
Cole-Parmer Disposable In-Line Gas/Liquid Filters; Nylon; gas efficiency; 100% at 0.01µ
0291760

$2,243.24CAD / Pkg of 5
+ =
Total Price 2430.36 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Max differential pressure for all filters is 40 psi (60 psi for 0.01 µm units)
  • Max temperature at 0 psi: nylon is 230°F; stainless steel & KYNAR PVDF are 250°F

More About this Item

Filter gases or liquids with these microfiber filters. All models have a borosilicate glass filter membrane. See table below for applications and efficiency ratings. Liquid efficiency ratings are 98% of retention of particles of noted size; gas efficiency ratings are percentage retention of 0.01 µm particles.

Specifications
  • Membrane MaterialBorosilicate glass
  • Housing MaterialNylon
  • Ports1/4" OD
  • Gas Efficiency (%)100
  • Air Flow Rateat 2 psi drop at 2psi: 0.3 scfm; 60psi: 1.7 scfm; 100 psi: 2 scfm
  • Max Operating Temperature (° C)110
  • Max Operating Temperature (° F)230
  • Max Pressure (PSI)125
  • Max Pressure8.5
  • DescriptionDisposable In-Line Gas/Liquid Filters; Nylon; gas efficiency; 100% at 0.01µ
Reviews
Q&A