Cole-Parmer Cond 500 500 Cond/TDS/Temperature 1/4-DIN Controller

Representative image only.

Cole-Parmer Cond 500 500 Cond/TDS/Temperature 1/4-DIN Controller

Cole-Parmer | Item: 0580206

Isolated and reversible 4 to 20 mA output allow for proportional output!

$1,233.82CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,233.82CAD / Each

Buy It Together

Current Item

Cole-Parmer Cond 500 500 Cond/TDS/Temperature 1/4-DIN Controller
Cole-Parmer Cond 500 500 Cond/TDS/Temperature 1/4-DIN Controller
0580206

$1,233.82CAD / Each
+ + + + + =
Total Price 3880.39 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Backlight, graphic LCD for clear measurement display
  • Convenient one point calibration
  • Password protected ensures security of system
  • Conductivity range 0.000 to 300,000µS
  • Accepts probes with 0.01, 0.1, 1.0, 10 cell constants in 2- or 4-wire designs
  • RS-485 output for remote access allows multiple unit control from your computer
  • 1 year warranty

More About this Item

Cole-Parmer online controllers offer features found in more expensive models. Backlight, graphic LCD simultaneously displays measurement, temperature, cell constant, temperature coefficient, relay status, and transmitter current output. Calibration data is stored in memory; making the unit ready for measurement. User selectable cell constants, reference temperature and temperature coefficients; and automatic temperature compensation ensure measurement accuracy. Password protection, RS-485 for remote access, and the isolated and reversible 4 to 20 mA output offer extended data options with security.

Compatable with a 10K thermistor conductivity cells.

Cond 500 (05802-06) controller has one isolated and reversible 4 to 20 mA output and three sets of programmable on/off relays: two for conductivity and one for temperature--ideal for high/low control to activate an alarm, a pump, or another device.

1 Year WarrantyConformite EuropeenneIP 65
Specifications
  • Control TypeOn/Off
  • Display TypeLCD
  • Housing Material1/4-DIN
  • Min Temperature (° C)-10
  • Max Temperature (° C)120
  • Min Temperature (° F)14
  • Max Temperature (° F)248
  • Temperature Resolution0.1°
  • Temperature Accuracy±0.3°C
  • Temperature CompensationAutomatic
  • Password ProtectionYes
  • Output Current4-20mA
  • Output Relay3 SPDT relays
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • Width (cm)9.53
  • Height (cm)9.53
  • Width (in)3 3/4
  • Height (in)3 3/4
  • Depth (in)5 13/16
  • Description500 Cond/TDS/Temperature 1/4-DIN Controller
  • Warranty1 year
Reviews
Q&A