Cole-Parmer Complete Sink and Cabinet Assembly, 4'

Representative image only.

Cole-Parmer Complete Sink and Cabinet Assembly, 4'

Cole-Parmer | Item: 3373219

$15,566.37CAD / Each

$15,566.37CAD / Each

Buy It Together

Current Item

Cole-Parmer Complete Sink and Cabinet Assembly, 4'
Cole-Parmer Complete Sink and Cabinet Assembly, 4'
3373219

$15,566.37CAD / Each
+ =
Total Price 19073.04 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Single cabinet unit with a 24" x 16" x 8" deep epoxy sink, and deck-mounted hot/cold 6" gooseneck faucet. Two compact sizes allow you to install sink in any location in your lab. Cabinets are silver gray in color with a black chemical-resistant phenolic countertop.

1 Year Warranty
Specifications
  • Width (in)48
  • Height (in)36
  • Depth (in)30
  • Width (cm)121.92
  • Height (cm)91.44
  • Depth (cm)76.2
  • DescriptionComplete Sink and Cabinet Assembly, 4'
  • Warranty1 Year
Reviews
Q&A