Cole-Parmer Phenolic Pegboard with Drip Trough, 53 Pegs, 30" x 36"

Representative image only.

Cole-Parmer Phenolic Pegboard with Drip Trough, 53 Pegs, 30" x 36"

Cole-Parmer | Item: 3373222

Ideal for drying beakers, test tubes, and other apparatus quickly

$7,366.95CAD / Each

$7,366.95CAD / Each

Buy It Together

Current Item

Cole-Parmer Phenolic Pegboard with Drip Trough, 53 Pegs, 30" x 36"
Cole-Parmer Phenolic Pegboard with Drip Trough, 53 Pegs, 30" x 36"
3373222

$7,366.95CAD / Each
+
White peg for modular stainless steel drying racks, 12"L
6703592

$98.42CAD / Pkg of 6
+
Modular stainless steel drying rack, 32 black pegs
6703504

$822.15CAD / Each
=
Total Price 8287.52 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Phenolic resin pegboards are ideal for drying and storage of labware. Pegboards are 1” thick and include a stainless-steel drip trough to collect run-off.

1 Year Warranty
Specifications
  • Width (in)30
  • Height (in)36
  • Width (cm)76.2
  • Height (cm)91.4
  • DescriptionPhenolic Pegboard with Drip Trough, 53 Pegs, 30" x 36"
  • Warranty1 Year
Reviews
Q&A