Cole-Parmer Coated Wire Tube Rack, 16-20mm/15mL, 3x5, Blue

Representative image only.

Cole-Parmer Coated Wire Tube Rack, 16-20mm/15mL, 3x5, Blue

Cole-Parmer | Item: 4400222

Slotted bottom offers additional support for tubes and bottles

$55.69CAD / Each

$55.69CAD / Each

Buy It Together

Current Item

Cole-Parmer Coated Wire Tube Rack, 16-20mm/15mL, 3x5, Blue
Cole-Parmer Coated Wire Tube Rack, 16-20mm/15mL, 3x5, Blue
4400222

$55.69CAD / Each
+ + + =
Total Price 174.30 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Chemical resistant
  • Withstands temperatures down to -40 °C
  • Autoclavable at 121 °C
  • Fits tubes and bottles with 16-20 mm dia (15 mL)
  • Well Diameter: 20 mm

More About this Item

The HDPE coated wire racks are chemical resistant and durable for transport or sample handling. Square wells and three deck levels help keep tubes secure while a slotted bottom provides additional support. Holds all brands and types of conical, round or flat bottom, glass
or plastic, tubes and/or bottles.

Specifications
  • Min Tube Size (mm)16
  • Max Tube Size (mm)20
  • Tubes Held15
  • Length (in)5 27/64
  • Width (in)3 1/2
  • Height (in)2 59/64
  • Length (mm)138
  • Height (mm)74.2
  • Width (mm)89
  • MaterialHigh Density Polyethyene (HDPE)
  • ColorBlue
  • TypeCoated wire tube rack
  • DescriptionCoated Wire Tube Rack, 16-20mm/15mL, 3x5, Blue
Reviews
Q&A