Cole-Parmer Coated Wire Tube Rack, 13-16mm, 9x12, Blue

Representative image only.

Cole-Parmer Coated Wire Tube Rack, 13-16mm, 9x12, Blue

Cole-Parmer | Item: 4400221

Slotted bottom offers additional support for tubes and bottles

$54.22CAD / Each

$54.22CAD / Each

Buy It Together

Current Item

Cole-Parmer Coated Wire Tube Rack, 13-16mm, 9x12, Blue
Cole-Parmer Coated Wire Tube Rack, 13-16mm, 9x12, Blue
4400221

$54.22CAD / Each
+ + + =
Total Price 172.83 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Chemical resistant
  • Withstands temperatures down to -40 °C
  • Autoclavable at 121 °C
  • Fits tubes and bottles with 13-16 mm dia
  • Well Diameter: 16 mm

More About this Item

The HDPE coated wire racks are chemical resistant and durable for transport or sample handling. Square wells and three deck levels help keep tubes secure while a slotted bottom provides additional support. Holds all brands and types of conical, round or flat bottom, glass
or plastic, tubes and/or bottles.

Specifications
  • Min Tube Size (mm)13
  • Max Tube Size (mm)16
  • Tubes Held108
  • Length (in)9 19/64
  • Width (in)5
  • Height (in)2 19/32
  • Length (mm)237
  • Width (mm)127
  • Height (mm)65
  • MaterialHigh Density Polyethyene (HDPE)
  • ColorBlue
  • TypeCoated wire tube rack
  • DescriptionCoated Wire Tube Rack, 13-16mm, 9x12, Blue
Reviews
Q&A