Cole-Parmer Cabinet Grouping with Sink, 9'

Representative image only.

Cole-Parmer Cabinet Grouping with Sink, 9'

Cole-Parmer | Item: 3373203

$32,127.27CAD / Each

$32,127.27CAD / Each

Buy It Together

Current Item

Cole-Parmer Cabinet Grouping with Sink, 9'
Cole-Parmer Cabinet Grouping with Sink, 9'
3373203

$32,127.27CAD / Each
+ =
Total Price 35633.94 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Cabinets feature three standing height cabinets with one adjustable shelf each, a 24" x 16" x 8" deep epoxy sink, and deck-mounted hot/cold 6" gooseneck faucet. Cabinets with two-drawer/two doors feature one adjustable shelf each and are silver gray in color with a black chemical-resistant phenolic countertop.

1 Year Warranty
Specifications
  • Width (in)108
  • Height (in)36
  • Depth (in)30
  • Width (cm)274.32
  • Height (cm)91.44
  • Depth (cm)76.2
  • DescriptionCabinet Grouping with Sink, 9'
  • Warranty1 Year
Reviews
Q&A