Cole-Parmer Amino UHPLC Column, 1.7 µm, 50 mm L x 4.6 mm ID; 1/EA

Representative image only.

Cole-Parmer Amino UHPLC Column, 1.7 µm, 50 mm L x 4.6 mm ID; 1/EA

Cole-Parmer | Item: 1647151

Specifically designed for amino acid analysis

$1,140.40CAD / Each

$1,140.40CAD / Each

Buy It Together

Current Item

Cole-Parmer Amino UHPLC Column, 1.7 µm, 50 mm L x 4.6 mm ID; 1/EA
Cole-Parmer Amino UHPLC Column, 1.7 µm, 50 mm L x 4.6 mm ID; 1/EA
1647151

$1,140.40CAD / Each
+
Cole-Parmer UHPLC In-Line Filters, 0.5 µm; 4/Pk
1647093

$1,062.31CAD / Pkg of 4
=
Total Price 2202.71 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Rugged and reproducible amino bonding
  • Excellent for carbohydrate species
  • Rapid equilibration
  • Operates up to 18,000 psi for increased efficiency at high linear velocities
  • 1.7 µm particle size
  • Measures 50 mm L x 4.6 mm ID
  • 1 year warranty

More About this Item

The amino HPLC Columns feature highly pure, porous spherical silica gel for amino acid analysis—excellent for separation of sugars. Use these columns for reversed phase, normal phase, or ion-exchange separations.

Columns come in 316L stainless steel (SS) tubing hardware. A SS female end fitting with a SS and PEEK frit system keeps the stationary phase in place and packed bed from disturbance. The SS end fitting accepts a male 10-32 threaded nut with standard 1/16" OD tubing.

Use the guard cartridges to maintain chromatographic integrity. They ensure erroneous materials are kept out of the more important and expensive analytical columns, leading to more accurate results. Simply match the sizes to select the correct guard cartridge for your column; guard cartridge holder 16470-89 is required to use the guard cartridges. In-line filters are available for your UPHLC and HPLC columns—order separately.

1 Year Warranty
Specifications
  • PhaseAmino
  • Carbon Loading5%
  • Column Length (mm)50
  • Column Inside Diameter (ID) (mm)4.6
  • Column Particle Size (µm)1.7
  • Max Pressure (PSI)18000
  • Max Operating Temperature (° C)60
  • DescriptionAmino UHPLC Column, 1.7 µm, 50 mm L x 4.6 mm ID; 1/EA
  • Warranty1 Year
Reviews
Q&A