Cole-Parmer Adjustable Upright Freezer Rack for Standard 2" & 3" Boxes; holds (20) 2", (10) 3", or (10) 2"+(5) 3" boxes

Representative image only.

Cole-Parmer Adjustable Upright Freezer Rack for Standard 2" & 3" Boxes; holds (20) 2", (10) 3", or (10) 2"+(5) 3" boxes

Cole-Parmer | Item: 0440484

Removable clips adjust to hold both standard 2" and 3" boxes

$318.99CAD / Each

$318.99CAD / Each

Buy It Together

Current Item

Cole-Parmer Adjustable Upright Freezer Rack for Standard 2" & 3" Boxes; holds (20) 2", (10) 3", or (10) 2"+(5) 3" boxes
Cole-Parmer Adjustable Upright Freezer Rack for Standard 2" & 3" Boxes; holds (20) 2", (10) 3", or (10) 2"+(5) 3" boxes
0440484

$318.99CAD / Each
+ + =
Total Price 433.04 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Easily access boxes from either side of rack
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors. Adjustable clips offer the flexibility to hold 2"or 3" boxes or a combination of 2" and 3" boxes.

Specifications
  • Height (in)8 7/8
  • Width (in)5 1/2
  • Length (in)26 13/16
  • Height (cm)22.5
  • Length (cm)68.1
  • Width (cm)14
  • Capacity(20) 2", (10) 3", or (10) 2"+(5) 3" boxes
Reviews
Q&A