Cole-Parmer Adjustable Upright Freezer Rack for Standard 2" & 3" Boxes; holds (12) 2", (8) 3", or (4) 2"+(4) 3" boxes

Representative image only.

Cole-Parmer Adjustable Upright Freezer Rack for Standard 2" & 3" Boxes; holds (12) 2", (8) 3", or (4) 2"+(4) 3" boxes

Cole-Parmer | Item: 0440480

Removable clips adjust to hold both standard 2" and 3" boxes

$267.42CAD / Each

$267.42CAD / Each

Buy It Together

Current Item

Cole-Parmer Adjustable Upright Freezer Rack for Standard 2" & 3" Boxes; holds (12) 2", (8) 3", or (4) 2"+(4) 3" boxes
Cole-Parmer Adjustable Upright Freezer Rack for Standard 2" & 3" Boxes; holds (12) 2", (8) 3", or (4) 2"+(4) 3" boxes
0440480

$267.42CAD / Each
+ + =
Total Price 381.47 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Easily access boxes from either side of rack
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors. Adjustable clips offer the flexibility to hold 2"or 3" boxes or a combination of 2" and 3" boxes.

Specifications
  • Width (in)5 1/2
  • Length (in)21 15/16
  • Height (in)6 5/8
  • Height (cm)16.8
  • Length (cm)55.7
  • Width (cm)14
  • Capacity(12) 2", (8) 3", or (4) 2"+(4) 3" boxes
Reviews
Q&A