Cole-Parmer Absorbent Bench-Top Liner, 3 Ply with Poly Backing, 20" x 50', 6 Roll/PK

Representative image only.

Cole-Parmer Absorbent Bench-Top Liner, 3 Ply with Poly Backing, 20" x 50', 6 Roll/PK

Cole-Parmer | Item: 0680523

Protect benchtop from spills and breakage

$499.48CAD / Pkg of 6

$499.48CAD / Pkg of 6
Product Description

Key Features

  • Prevents spills from spreading
  • Cushions surface while absorbing liquid
  • Soft and durable
  • Cut to fit depending on needs

More About this Item

Made of highly absorbent three-ply tissue with waterproof polypropylene backing that is resistant to most chemicals.

Specifications
  • Width (in)20
  • Width (cm)50.8
  • DescriptionAbsorbent Bench-Top Liner, 3 Ply with Poly Backing, 20" x 50', 6 Roll/PK
Reviews
Q&A