Cole-Parmer 99.5% Pestle, Alumina; 57 mm Length; 3/PK

Representative image only.

Cole-Parmer 99.5% Pestle, Alumina; 57 mm Length; 3/PK

Cole-Parmer | Item: 1782976

Get precise elemental analysis with minimal contamination

$264.11CAD / Pkg of 3

$264.11CAD / Pkg of 3

Buy It Together

Current Item

Cole-Parmer 99.5% Pestle, Alumina; 57 mm Length; 3/PK
Cole-Parmer 99.5% Pestle, Alumina; 57 mm Length; 3/PK
1782976

$264.11CAD / Pkg of 3
+
Cole-Parmer 99.5% Alumina Mortar, 7 mL
1782972

$223.59CAD / Each
=
Total Price 487.70 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Chemical and heat resistant
  • Non absorbent surface
  • Autoclavable

More About this Item

Ideal for precise elemental analysis where minimal sample contamination is required. Pestles are glazed all over except for grinding surfaces. The alumina composition results in minimum sample contamination.

Mortar sold separately.

Specifications
  • Pestles Length (mm)57
Reviews
Q&A