Cole-Parmer 99.5% Alumina Pestle, 117 mm Length

Representative image only.

Cole-Parmer 99.5% Alumina Pestle, 117 mm Length

Cole-Parmer | Item: 1782978

Get precise elemental analysis with minimal contamination

$179.39CAD / Each

$179.39CAD / Each

Buy It Together

Current Item

Cole-Parmer 99.5% Alumina Pestle, 117 mm Length
Cole-Parmer 99.5% Alumina Pestle, 117 mm Length
1782978

$179.39CAD / Each
+
Cole-Parmer 99.5% Alumina Mortar, 7 mL
1782972

$223.59CAD / Each
=
Total Price 402.98 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Chemical and heat resistant
  • Non absorbent surface
  • Autoclavable

More About this Item

Ideal for precise elemental analysis where minimal sample contamination is required. Pestles are glazed all over except for grinding surfaces. The alumina composition results in minimum sample contamination.

Mortar sold separately.

Specifications
  • Pestles Length (mm)117
  • MaterialAlumina
  • AutoclavableYes
  • Description99.5% Alumina Pestle, 117 mm Length
Reviews
Q&A