Cole-Parmer 6-watt UV Lamp with 365nm and 254nm Wavelength Light Tubes, 115VAC

Representative image only.

Cole-Parmer 6-watt UV Lamp with 365nm and 254nm Wavelength Light Tubes, 115VAC

Cole-Parmer | Item: 9762024

Easily switch from one UV light source to another

$1,204.50CAD / Each

$1,204.50CAD / Each

Buy It Together

Current Item

Cole-Parmer 6-watt UV Lamp with 365nm and 254nm Wavelength Light Tubes, 115VAC
Cole-Parmer 6-watt UV Lamp with 365nm and 254nm Wavelength Light Tubes, 115VAC
9762024

$1,204.50CAD / Each
+ + +
Cole-Parmer Safety Goggles; 10 pcs/box
1639223

$92.68CAD / Box of 10
+
Allsafe 3010343 Shield, Blue Frame, Clear Lens
8165718

$87.96CAD / Each
+ + + =
Total Price 3207.21 ADD 8 ITEMS TO CART
Product Description

Key Features

  • Built-in reflector enhances UV illumination
  • Durable, extruded metal housing features scratch-resistant powder coating
  • Lightweight and easy to handle
  • Offers two to three different UV wavelengths in one lamp
  • 3 year warranty

More About this Item

These handheld ultraviolet lamps come in a variety of wavelengths to match your specific UV applications. Choose from one of three UV wavelengths or a combination of UV wavelengths or white light in 4-, 6- or 8-watt configurations. A basic lamp configuration of one UV and one white light tube is ideal for viewing materials in a dimly-lit area. Twin UV models offer two tubes of identical wavelength operating at the same time for added UV intensity. Double UV models with two different tubes allow you to work in any one of two ultraviolet wavelengths. The triple UV model, available only in the 8-watt lamp, allows you the flexibility to easily switch among the three wavelengths (shortwave, midrange, or longwave UV). A selector switch on the back of the lamp makes it simple to switch between light sources on models with multiple wavelengths.


The 365 nm longwave UV models are ideal for bacterial identification, specimen staining, gel electrophoresis, chlorination, fluorochemistry, and more. The 302 nm midrange UV models provide an effective tool for gel electrophoresis, gel viewing, and optical lab measurements. The 254 nm shortwave UV models can be used for biochemical testing, mercury detectors, optical alignment, DNA analysis, electrophoresis, and more.

A viewing cabinet, for a darkroom environment, can be purchased for the 4- and 8-watt models. An optional lamp stand for hands-free operation is available for all models.

Lamps provide longwave, midrange, shortwave, or white light in a compact, economical design. These 6-watt configuration models come with two tubes. Basic configuration features one UV tube and one white light tube—for added illumination in dimly lit areas. A selector switch on the lamp back makes it easy to switch light sources. Twin-tube models use two tubes of the same wavelength for added UV intensity. Double-UV models use two tubes of different wavelengths.
Optional lamp stand 97620-65 accommodates all models to provide hands-free operation.

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

3 Year Warranty
Specifications
  • Wavelength365nm and 254nm
  • Width (in)3 3/4
  • Height (InchShort)2 1/2
  • Depth (in)12
  • Width (cm)9.5
  • Height (cm)6.4
  • Depth (cm)30.5
  • Power (VAC)115
  • Power (watts)6
  • Power (Hz)60
  • Intensity (µW/cm2)940/830
  • Description6-watt UV Lamp with 365nm and 254nm Wavelength Light Tubes, 115VAC
  • Warranty3 Years
Reviews
Q&A