Cole-Parmer -5/60g/L Soil Analysis ASTM 152H Hydrometer

Representative image only.

Cole-Parmer -5/60g/L Soil Analysis ASTM 152H Hydrometer

Cole-Parmer | Item: 0829742

$100.78CAD / Each

for an additional
$311.99CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$100.78CAD / Each

Buy It Together

Current Item

Cole-Parmer -5/60g/L Soil Analysis ASTM 152H Hydrometer
Cole-Parmer -5/60g/L Soil Analysis ASTM 152H Hydrometer
0829742

$100.78CAD / Each
+ + =
Total Price 621.99 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • NIST Traceable
  • Temperature of Standardization 68°F/68°F
  • Conform to ASTM Specifications
  • Metal Ballast
  • Individually Serialized
  • 5 year warranty

More About this Item

Ideal for determining the specific gravity of soil, meets ASTM specifications. Each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.

Equivalent to H-B Instrument 618940100.

5 Year Warranty
Specifications
  • Length (")11
  • Hydrometer FormPlain
  • Division1.0 g/L
  • Accuracy±1 g/L
  • ASTM number152H
  • Length (mm)280
  • Description -5/60g/L Soil Analysis ASTM 152H Hydrometer
  • Warranty5 years
Reviews
Q&A