Cole-Parmer 0 to 5.0 psid Wet/Wet Differential Pressure Transmitter

Representative image only.

Cole-Parmer 0 to 5.0 psid Wet/Wet Differential Pressure Transmitter

Cole-Parmer | Item: 6807156

These differential pressure transmitters are ideal for filter pressure drop monitoring and pumphead pressure applications

$1,423.29CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,423.29CAD / Each

Buy It Together

Current Item

Cole-Parmer 0 to 5.0 psid Wet/Wet Differential Pressure Transmitter
Cole-Parmer 0 to 5.0 psid Wet/Wet Differential Pressure Transmitter
6807156

$1,423.29CAD / Each
+ =
Total Price 1688.13 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 18 month warranty

More About this Item

Capacitance sensor allows ports to be wet/wet, wet/dry, or dry/dry. Unique isolation system responds quickly to pressure changes—20 times faster than fluid-filled transmitters.
The rugged NEMA 4 (IP65) housing withstands harsh environments normally found in process control, liquid-level measurement, and energy management. All transmitters have screw terminal connections.

18 Month Warranty
Specifications
  • Accuracy±0.25% full-scale
  • Min Pressure (PSID)0
  • Max Pressure (PSID)5
  • Min Temperature (° F)30
  • Max Temperature (° F)150
  • Min Temperature (° C)-1
  • Max Temperature (DegreeC)65
  • Wetted Materials17-4PH SS, Viton®
  • CaseBrass
  • Process Connection1/4" NPT(F)
  • Unit Of Measurementpsid
  • Battery Type11 to 30 VDC (unregulated)
  • Electrical Connections1/2" internal conduit port
  • Output4 to 20 mA
  • Enclosure RatingNEMA 4, IP65
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Height (in)3
  • Width (in)2 1/8
  • Length (in)3
  • Height (cm)7.6
  • Length (cm)7.6
  • Width (cm)5.4
  • Description0 to 5.0 psid Wet/Wet Differential Pressure Transmitter
  • Warranty18 months
Reviews
Q&A