Cole-Parmer 0.890/1.000 Specific Gravity and 10/25 Degree Baume Dual Scale Hydrometer for Liquids Lighter Than Water

Representative image only.

Cole-Parmer 0.890/1.000 Specific Gravity and 10/25 Degree Baume Dual Scale Hydrometer for Liquids Lighter Than Water

Cole-Parmer | Item: 0829965

$76.32CAD / Each

for an additional
$311.99CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$76.32CAD / Each

Buy It Together

Current Item

Cole-Parmer 0.890/1.000 Specific Gravity and 10/25 Degree Baume Dual Scale Hydrometer for Liquids Lighter Than Water
Cole-Parmer 0.890/1.000 Specific Gravity and 10/25 Degree Baume Dual Scale Hydrometer for Liquids Lighter Than Water
0829965

$76.32CAD / Each
+ + + =
Total Price 827.75 ADD 4 ITEMS TO CART
Product Description

Key Features

  • NIST Traceable
  • Temperature of Standardization 60°F/60°F
  • Metal Ballast
  • Individually Serialized
  • 5 year warranty

More About this Item

For liquids lighter than water, each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.

Equivalent to H-B Instrument 618060400.

5 Year Warranty
Specifications
  • Length (")6 1/2
  • Hydrometer FormPlain
  • Liquids Lighter Than WaterYes
  • Specific Gravity Range (Min) (%)0.89
  • Specific Gravity Range (Max) (%)1
  • Baume Range (Max) (° C)25
  • Baume Range (Min) (° C)10
  • Division0.002 SG / 0.5° Baume
  • Accuracy±0.002 SG / ±0.5° Baume
  • Length (mm)165
  • Description 0.890/1.000 Specific Gravity and 10/25 Degree Baume Dual Scale Hydrometer for Liquids Lighter Than Water
  • Warranty5 years
Reviews
Q&A