Chemware D1069692 PFA Test Tubes with Caps, 60 mL, 22 x 230 mm; 1/Pk

Representative image only.

Chemware D1069692 PFA Test Tubes with Caps, 60 mL, 22 x 230 mm; 1/Pk

Chemware | Mfr: D1069692| Item: 6361432

View contents with ease

$476.64CAD / Pkg of 1

$476.64CAD / Pkg of 1

Buy It Together

Current Item

Chemware D1069692 PFA Test Tubes with Caps, 60 mL, 22 x 230 mm; 1/Pk
Chemware D1069692 PFA Test Tubes with Caps, 60 mL, 22 x 230 mm; 1/Pk
6361432

$476.64CAD / Pkg of 1
+
Disposable Polypropylene Test/Culture Tubes, 15 mL
6361000

$696.18CAD / Pkg of 250
=
Total Price 1172.82 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

test tube and cap.

Key Features

  • Low metal ion content test tubes
  • Constructed of chemically inert and noncontaminating PFA
  • Autoclavable
  • Designed with 60 mL capacity
  • Test tube has a 22 mm outer diameter and 230 mm length

More About this Item

Chemware® PFA test tubes are ideal for trace metal/ICP analysis and applications requiring excellent chemical resistance. PFA has the lowest metal ion content and widest temperature range of any fluoropolymer resin. Test tubes are translucent for easy viewing of contents and withstand temperatures up to 260°C (500°F).

Specifications
  • AutoclavableYes
  • Tube Capacity (mL)60
  • Tube MaterialPFA
  • Tube ColorClear
  • Tube Bottom ShapeRound
  • Tube Length (mm)230
  • Tube Outside Diameter (OD) (mm)22
  • Cap IncludedYes
  • Cap StylePush/Pressure-Fit Cap
  • GraduationsNone
  • DescriptionPFA Test Tubes with Caps, 60 mL, 22 x 230 mm; 1/Pk
Reviews
Q&A