Disposable Polypropylene Test/Culture Tubes, 15 mL

Representative image only.

Disposable Polypropylene Test/Culture Tubes, 15 mL

| Item: 6361000

Easy handling, cost effective

$696.18CAD / Pkg of 250

$696.18CAD / Pkg of 250

Buy It Together

Current Item

Disposable Polypropylene Test/Culture Tubes, 15 mL
Disposable Polypropylene Test/Culture Tubes, 15 mL
6361000

$696.18CAD / Pkg of 250
+ +
Pyrex 9800-10 Test Tube; 3 mL, pack of 72
3456901

$135.99CAD / Pkg of 72
+ =
Total Price 1821.55 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • High-capacity, tall-form test tubes—ideal alternative to glass
  • Autoclavable
  • Designed with 15 mL capacity
  • Test tube has a 16 mm outer diameter and 150 mm length
  • 6 month warranty

More About this Item

These disposable low-cost polypropylene (PP) culture and test tubes are available in the larger sizes and capacities required for trace metal/ICP analysis. A lip at the top reinforces the rim and facilitates handling.

6 Month Warranty
Specifications
  • AutoclavableYes
  • Tube Capacity (mL)15
  • Tube MaterialPolypropylene
  • Tube ColorClear
  • Tube Bottom ShapeConical
  • Tube Length (mm)150
  • Tube Outside Diameter (OD) (mm)16
  • GraduationsNone
  • DescriptionDisposable polypropylene test/culture tubes, 15 mL
  • Warranty6 month
Reviews
Q&A