Chemware D1069599 PFA Test Tubes with Caps, 15 mL, 16 x 110 mm; 1/Pk

Representative image only.

Chemware D1069599 PFA Test Tubes with Caps, 15 mL, 16 x 110 mm; 1/Pk

Chemware | Mfr: D1069599| Item: 6361424

View contents with ease

$222.11CAD / Pkg of 1

$222.11CAD / Pkg of 1

Buy It Together

Current Item

Chemware D1069599 PFA Test Tubes with Caps, 15 mL, 16 x 110 mm; 1/Pk
Chemware D1069599 PFA Test Tubes with Caps, 15 mL, 16 x 110 mm; 1/Pk
6361424

$222.11CAD / Pkg of 1
+
Disposable Polypropylene Test/Culture Tubes, 15 mL
6361000

$696.18CAD / Pkg of 250
=
Total Price 918.29 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

test tube and cap.

Key Features

  • Low metal ion content test tubes
  • Constructed of chemically inert and noncontaminating PFA
  • Autoclavable
  • Designed with 15 mL capacity
  • Test tube has a 16 mm outer diameter and 110 mm length

More About this Item

Chemware® PFA test tubes are ideal for trace metal/ICP analysis and applications requiring excellent chemical resistance. PFA has the lowest metal ion content and widest temperature range of any fluoropolymer resin. Test tubes are translucent for easy viewing of contents and withstand temperatures up to 260°C (500°F).

Specifications
  • AutoclavableYes
  • Tube Capacity (mL)15
  • Tube MaterialPFA
  • Tube ColorClear
  • Tube Bottom ShapeRound
  • Tube Length (mm)110
  • Tube Outside Diameter (OD) (mm)16
  • Cap IncludedYes
  • Cap StylePush/Pressure-Fit Cap
  • GraduationsNone
  • DescriptionPFA Test Tubes with Caps, 15 mL, 16 x 110 mm; 1/Pk
Reviews
Q&A