Chempette A3-21DG-10 Digital Repetitive Pipettor, 2 to 10 mL

Representative image only.

Chempette A3-21DG-10 Digital Repetitive Pipettor, 2 to 10 mL

Chempette | Mfr: A3-21DG-10| Item: 0784840

Ideal for prolonged pipetting applications

$800.05CAD / Each

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$800.05CAD / Each

Buy It Together

Current Item

Chempette A3-21DG-10 Digital Repetitive Pipettor, 2 to 10 mL
Chempette A3-21DG-10 Digital Repetitive Pipettor, 2 to 10 mL
0784840

$800.05CAD / Each
+ =
Total Price 955.49 ADD 2 ITEMS TO CART
Product Description

Includes

Reusable PP dispensing top and 205⁄8" Tygon® inlet tubing with attached sinker made of PTFE.

Key Features

  • Effortless digital volume adjustment
  • Lockable for precision accuracy
  • Plastic housing protect glass cylinder and plunger
  • 6 month warranty

More About this Item

Dispense with ±1% full scale accuracy and ±0.2% full scale reproducibility. Easy to use—simply place TYGON® inlet tubing (20-5/8'' L, included) with PTFE sinker (included) into your vessel, then dial in desired digital volume setting. Volume setting lock prevents accidental reset. Borosilicate glass cylinder and plunger are enclosed in PP housing to prevent breakage.
Do not autoclave. Shpg wt 1 lb (0.5 kg).

6 Month Warranty
Specifications
  • SterileNo
  • Max Volume (µL)10000
  • Min Volume (µL)2000
  • Min Volume (mL)2
  • Max Volume (mL)10
  • Min Dispensing (mL)2
  • Max Dispensing (mL)10
  • Increments (mL)0.1
  • Accuracy (%)±1.00%
  • DescriptionDigital Repetitive Pipettor, 2 to 10 mL
  • Warranty6 month
Reviews
Q&A