CEM iLDM-150 Handheld Laser Distance Meter With Bluetooth

Representative image only.

CEM iLDM-150 Handheld Laser Distance Meter With Bluetooth

CEM | Mfr: CEM iLDM150| Item: 9761052

Quick and easy measurement for indoor applications

$450.86CAD / Each

$450.86CAD / Each
Product Description

Includes

carrying case and batteries.

Key Features

  • 2 year warranty

More About this Item

These laser distance meters are designed for high-accuracy measuring at an economical price. Compact size and simple-to-use push-button control with shortcut keys makes measuring fast and reliable.

Model iLDM-150
Measure up to 229 ft (70 m)
Calculation of area (square footage) and volume
Indirect measurement using Pythagoras calculation
Continuous measurement
Addition and subtraction of measurement
Min/Max distance tracking
Multiline and illuminated display
Tilt sensor for angle and indirect measurement
Stake-out function
Bluetooth for use with iPod, iPhone and iPad
Meterbox iLDM application and cloud server support for transfer of data to mobile device for edit and storage

Two year warrantyConformite Europeenne
Specifications
  • Min range (ft)0.15
  • Max range (ft)229
  • Min range (m)0.05
  • Max range (m)70
  • Resolution0.1°
  • Resolution (mm)1
  • Accuracy±0.06 in
  • Accuracy (mm)±1.5
  • Length (in)5.3125
  • Width (in)2.3125
  • Height (in)1.3125
  • Length (cm)13.5
  • Width (cm)5.8
  • Height (cm)3.3
  • Power2 x AA (included)
  • DescriptionHandheld Laser Distance Meter With Bluetooth
  • Warranty2 year
Reviews
Q&A