CE International Trading Vibro-Separator Nonportable, SS Model, 115 VAC

Representative image only.

CE International Trading Vibro-Separator Nonportable, SS Model, 115 VAC

CE International Trading | Mfr: LS-450-S-115V/60HZ| Item: 5999810

Ideal for large batch quantities

$9,886.45CAD / Each

$9,886.45CAD / Each

Buy It Together

Current Item

CE International Trading Vibro-Separator Nonportable, SS Model, 115 VAC
CE International Trading Vibro-Separator Nonportable, SS Model, 115 VAC
5999810

$9,886.45CAD / Each
+ =
Total Price 10404.35 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Product contacts only polished stainless steel parts
  • Provides noiseless, high-frequency vibrations for efficient sifting and particle separations
  • Stainless steel model has springs and support base of stainless steel
  • 1 year warranty

More About this Item

These versatile separators are a must for anyone who needs to screen or scalp powders and grains, or sift particles from liquid while on site. Use these separators in laboratories, bakeries, mills, or on-site.

Separators feature an 18'' diameter upper frame, and a bottom frame with a 6'' open discharge spout. A four-pole drive motor provides silent three dimensional vibration. Quick-release clamps allow easy disassembly for cleaning and sifting different products. All parts that come in contact with product are made of polished stainless steel (SS).

Stationary versions are more economical than portable versions, when portability is not necessary.

For a complete system, you need a Separator, a Screen Assembly, and a Mesh Screen.

1 Year WarrantyCanadian Standards Association
Specifications
  • Power (VAC)115
  • Power (Hz)60
  • Shipping Weight (kg)63.5
  • Shipping Weight (lbs)140
  • DescriptionNonportable, SS Model, 115 VAC
  • Warranty1 Year
Reviews
Q&A