Cannon 9721-R89 Viscometer, Size 4C; 6000 to 30,000 Centistokes

Representative image only.

Cannon 9721-R89 Viscometer, Size 4C; 6000 to 30,000 Centistokes

Cannon | Mfr: 9721-R89| Item: 9893423

Determine viscosities using ASTM testing methods

$465.08CAD / Each

$465.08CAD / Each

Buy It Together

Current Item

Cannon 9721-R89 Viscometer, Size 4C; 6000 to 30,000 Centistokes
Cannon 9721-R89 Viscometer, Size 4C; 6000 to 30,000 Centistokes
9893423

$465.08CAD / Each
+
Cole-Parmer Viscosity Cup #2, 40 to 230 centistokes
0870061

$285.47CAD / Each
+ + =
Total Price 1295.77 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Each viscometer is calibrated in accordance with ASTM D446 Comes with a calibration certificate that includes the viscometer constant and formulas for calculating viscosities
  • 1 year warranty

More About this Item

Use to determine kinematic viscosities of transparent Newtonian liquids. Require an 11-mL sample volume. Precision is ±0.2%.

1 Year Warranty
Specifications
  • Accuracy±0.2%
  • Viscometer TypeUbbelohde
  • Approximate Constant (cSt/sec)30
  • Sample Volume Needed (mL)11
  • Universal Size Number4C
  • Min Viscosity Range (cSt)6000
  • Max Viscosity Range (cSt)30000
  • DescriptionViscometer, Size 4C; 6000 to 30,000 Centistokes
  • Warranty1 year
Reviews
Q&A