Burkle 5379-1012 Disposable sampling spoon, PE, FDA compliant, white, sterile; 10 mL

Representative image only.

Burkle 5379-1012 Disposable sampling spoon, PE, FDA compliant, white, sterile; 10 mL

Burkle | Mfr: 5379-1012| Item: 0604295

Ecologically sustainable labware constructed of renewable raw materials

$149.55CAD / Pkg of 100

$149.55CAD / Pkg of 100
Product Description

Key Features

  • Packaged individually and suitable for food-grade applications
  • Produced and packaged according to ISO Class 7
  • EU foodstuffs and FDA compliant
  • 15 month warranty

More About this Item

These disposable sampling spoons are ideal for sampling powders, granulates, or liquids. Available nonsterilized or presterilized via gamma irradiation.

15 Month Warranty
Specifications
  • Capacity (oz)0.34
  • Capacity (mL)10
  • Overall Length (in)6 45/64
  • Overall Length (cm)17
  • MaterialPolyethylene
  • SterileYes
  • DescriptionDisposable sampling spoon, PE, FDA compliant, white, sterile; 10 mL
  • Warranty15 month
Reviews
Q&A