Burkle 5379-1011 Disposable sampling spoon, PE, FDA compliant, white, sterile; 2.5 mL

Representative image only.

Burkle 5379-1011 Disposable sampling spoon, PE, FDA compliant, white, sterile; 2.5 mL

Burkle | Mfr: 5379-1011| Item: 0604294

Ecologically sustainable labware constructed of renewable raw materials

$140.41CAD / Pkg of 100

$140.41CAD / Pkg of 100
Product Description

Key Features

  • Packaged individually and suitable for food-grade applications
  • Produced and packaged according to ISO Class 7
  • EU foodstuffs and FDA compliant
  • 15 month warranty

More About this Item

These disposable sampling spoons are ideal for sampling powders, granulates, or liquids. Available nonsterilized or presterilized via gamma irradiation.

15 Month Warranty
Specifications
  • Capacity (oz)0.0845
  • Capacity (mL)2.5
  • Overall Length (in)5
  • Overall Length (cm)12.7
  • MaterialPolyethylene
  • SterileYes
  • DescriptionDisposable sampling spoon, PE, FDA compliant, white, sterile; 2.5 mL
  • Warranty15 month
Reviews
Q&A