Burkle 5378-1007 Disposable Sampling Scoop, PS, FDA Compliant, White, Sterile; 150 mL

Representative image only.

Burkle 5378-1007 Disposable Sampling Scoop, PS, FDA Compliant, White, Sterile; 150 mL

Burkle | Mfr: 5378-1007| Item: 0604257

EU and FDA compliant to safely handle food samples

$57.02CAD / Pkg of 10

$57.02CAD / Pkg of 10
Product Description

Key Features

  • Suitable for food-grade applications
  • Individually packaged in easy-to-open bags
  • Produced and assembled according to cleanroom ISO Class 7
  • 15 month warranty

More About this Item

These scoops are ideal for sampling powders, granulates, and pastes. A transparent cover, available on some scoops, safeguards against possible contamination and spillage. Specially designed handle allows scoops to stand horizontally, while an angled front edge prevents samples from falling out. The scoops come in seven size options and are available nonsterilized or presterilized via gamma irradiation.

15 Month Warranty
Specifications
  • Capacity (mL)150
  • Overall Length (in)8 1/2
  • Overall Length (cm)21.6
  • MaterialPolystyrene
  • SterileYes
  • DescriptionDisposable Sampling Scoop, PS, FDA Compliant, White, Sterile; 150 mL
  • Warranty15 month
Reviews
Q&A